Sovereign Classic Table Lamp with Shades Bronze Brushed

Order Code: ZT3336866S

£169.99 Inc VAT (20%)


Description

Sovereign Classic Table Lamp with Shades Bronze Brushed | Features: Finish: bronze | Material: Metal | IP Rating: IP20 | Height: 44cm | Width: 18cm | Depth: 24cm | Lamp Type: G9 | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 2700K | Lumens: 300lm | Weight: 1.7kg | Wattage (max) : 3W | Switched: Yes

Specifications for Sovereign Classic Table Lamp with Shades Bronze Brushed
  • Colour Temperature
    2700K
  • Width
    18cm
  • Product Type
    Table Lamp
  • Bulb Type
    G9
  • Material
    Metal
  • Depth
    24cm
  • Finish
    Bronze Brushed
  • Height
    44cm
  • Bulb Included
    Yes
  • Maximum Wattage
    3W
  • Colour
    Bronze
  • IP Rating
    IP20
  • Weight
    1.7kg
  • Lumens
    300lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome