Vela Integrated Led Table Lamp White Glass

Order Code: ZT3321437S

£279.99 Inc VAT (20%)


Description

Vela Integrated LED Table Lamp White Glass | Features: Finish: White | Material: Metal and Methacrylate Frame | IP Rating: IP20 | Height: 36.5cm | Length: 29cm | Width: 23cm | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: Warm White | Lumens: 1100lm | Weight: 1.6kg | Wattage (max) : 35W

Specifications for Vela Integrated Led Table Lamp White Glass
  • Maximum Wattage
    35W
  • Product Type
    Table Lamp
  • Width
    23cm
  • Bulb Included
    Yes
  • Colour Temperature
    Warm White
  • Finish
    White
  • Bulb Type
    Integrated LED
  • Length
    29cm
  • Height
    36.5cm
  • IP Rating
    IP20
  • Weight
    1.6kg
  • Lumens
    1100lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome