Victory Tiffany Table Lamp, Valiant Bronze, E27

Order Code: ZT3333982S

£399.99 Inc VAT (20%)


Description

Victory Tiffany Table Lamp, Valiant Bronze, E27 | Features: Finish: Valiant Bronze | Material: Tiffany Glass | Height (cm) : 64.6 | Diameter (cm) : 47 | No. of Lights: 2 | Lamp Type: E27 | Wattage (max) : 60W | Bulb Included: Yes | Weight (kg) : 6.8

Specifications for Victory Tiffany Table Lamp, Valiant Bronze, E27
  • Finish
    Valiant Bronze
  • Bulb Included
    Yes
  • Maximum Wattage
    60W
  • Number of Lights
    2
  • Diameter
    47cm
  • Height
    64.6cm
  • Bulb Type
    E27
  • Product Type
    Table Lamp
  • Material
    Tiffany Glass
  • Weight
    6.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome