ZigZag Lamp

Order Code: ZT1244252P

£55.99 Inc VAT (20%)


Description

Rechargeable task light, which folds down flat and is perfect for use when travelling because it is small enough to fit in your jacket pocket or bag.

The single, touch sensitive button turns the light on and off, with this portable lamp displaying a light temperature of 5500K (the colour of daylight). The lamp also has three brightness settings ensuring that it displays the optimal amount of light for the user.

This portable travel lamp recharges using the mini USB which is supplied and can be plugged into any USB socket such as a laptop, computer or plug.

This light is suitable for people with low vision due to its ease of use and tactile design.

It provides up to eight hours of bright white light, clearly illuminating the space in front of the lamp

See full description
Specifications for ZigZag Lamp
  • Type
    Rechargeable Task Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome