Alome Aluminium Twin Leg Table Base

Order Code: ZT4280046S

£279.99 Inc VAT (20%)


Description

Alome Aluminium Twin Leg Dining Kitchen Table Base - Commercial quality

Available on a next day delivery

A contemporary modern twin leg base with a stylish aluminium finish. This attractive table base is compatible with tab table tops up to 1100x 700mm

Contemporary Aluminium Finish
Indoor/outdoor Use
Flat pack for easy self assembly
680mm high (excluding addition of table top)
Comes supplied with a stainless steel 304 base cover
Adjustable feet
One Twin Base set required for each rectangular table top
Box quantity 2

Furniture Frame Material Aluminium
By Colour Silver
Height 680

Suitable for Restaurants, Bistros ,Cafes, Halls, Sports Clubs, Pubs

Width 590

1100x 700mm

See full description
Specifications for Alome Aluminium Twin Leg Table Base
  • Product Type
    Twin Leg Table Base
  • Height
    680mm
  • Width
    590mm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome