Aluminium All Weather Table Base - 4 Leg - Height - 730 mm

Order Code: ZT4279641S

£339.99 Inc VAT (20%)


Description

This aluminuium base is perfect for your outdoor table tops.

Weather resistant.

Commercial Quality

Cast Aluminium base

Suitable for indoor and outdoor use

Adjustable feet

Max table top size for this base round 800 Cm Max Top Square 80 Cm

Standard Table Size Is Available For Next Day Delivery.
If you require a Made To Measure Size Table Base (any height up to 73cm) the delivery will be 2-4 Days

Max table top size for this base round 800 Cm Max Top Square 80 Cm

See full description
Specifications for Aluminium All Weather Table Base - 4 Leg - Height - 730 mm
  • Product Type
    Table Base
  • Material
    Cast Aluminium
  • Height
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome