Aluminium All Weather Table Base - Flip Top - Height - 730 mm

Order Code: ZT4279450S

£329.99 Inc VAT (20%)


Description

This flip top base brings practicality and style. A easy to use and sturdy level system underneath flips the top for better storage.

Commercial Quality

Flip top mechanism for storage

Stackable in multiples

Adjustable feet

Max table top size for this base round 100 Cm Max Top Square 80 Cm
We have a range of table tops available for this base

Standard Table Size Is Available For Next Day Delivery.
If you require a Made To Measure Size Table Base (any height up to 73cm) the delivery will be 2-4 Days

Max table top size for this base round 100 Cm Max Top Square 80 Cm

See full description
Specifications for Aluminium All Weather Table Base - Flip Top - Height - 730 mm
  • Material
    Aluminium
  • Type
    Flip Top
  • Product Type
    Table Base
  • Height
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome