Aluminium All Weather Table Base - Twin - Height - 730 mm

Order Code: ZT4279626S

£339.99 Inc VAT (20%)


Description

This aluminuium base is perfect for your outdoor table tops.

Weather resistant.

Commercial Quality

Lightweight aluminium base

Suitable for indoor and outdoor use

Adjustable feet

Max table top size for this base 80 Cm X 120 Cm

Max table top size for this base 80 Cm X 120 Cm

See full description
Specifications for Aluminium All Weather Table Base - Twin - Height - 730 mm
  • Max Table Top Size
    80 cm x 120 cm
  • Material
    Aluminium
  • Height
    730mm
  • Product Type
    Table Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome