Black Cruciform Table Base - Medium 1050 mm

Order Code: ZT4280047S

£329.99 Inc VAT (20%)


Description

This cast iron cruciform style is a best seller! With anti spin construction, very stable, and great value base.

Commercial Quality

Sturdy cast iron cruciform base

Suitable for indoor and outdoor use

Adjustable feet

Max table top size for this base round 120 Cm Max Top Square 100 Cm

Standard Table Size Is Available For Next Day Delivery.
If you require a Made To Measure Size Table Base (any height up to 105cm) the delivery will be 2-4 Days

Max table top size for this base round 130 Cm Max Top Square 120 Cm

See full description
Specifications for Black Cruciform Table Base - Medium 1050 mm
  • Material
    Cast Iron
  • Height
    1050mm
  • Product Type
    Table Base
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome