Black Hairpin Leg - Pack of 4 - Height 730Mm

Order Code: ZT4280001S

£239.99 Inc VAT (20%)


Description

Stylish designer hairpin legs, set of 4, dining height.

Max top size:�  1500mm x 700mm

Weight per leg: 1. 2

Base height: 730mm

Commercial Quality

Classic hairpin design

Thin metal profile for a sleek look

Cast iron for strength

Base height: 730mm

See full description
Specifications for Black Hairpin Leg - Pack of 4 - Height 730Mm
  • Height
    730mm
  • Material
    Cast Iron
  • Colour
    Black
  • Product Type
    Hairpin Leg
  • Max Table Top Size
    1500mm x 700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome