Cowl Leg Base - Stainless Steel Table

Order Code: ZT4279810S

£239.99 Inc VAT (20%)


Description

cowland Leg Base - Stainless Steel table

Suitable for round or square table tops up to 700mm.

Indoor/outdoor use.Flat pack for easy self-assembly.

Range of tops and bases to mix and match.

Not suitable for use with 800mm Round Tops.

Bottom Base width 430 x 430mm. Dimensions : 720 (h) x 650 (w) x 650 (d) mm.

Material : Stainless steel.

Weight : 6.34.

Bottom Base width 430 x 430mm. Dimensions : 720 (h) x 650 (w) x 650 (d) mm.

See full description
Specifications for Cowl Leg Base - Stainless Steel Table
  • Material
    Stainless Steel
  • Height
    720mm
  • Width
    650mm
  • Product Type
    Leg Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome