Dacon Square Table Base - Stainless Steel

Order Code: ZT4279847S

£569.99 Inc VAT (20%)


Description

Dacon Square Dining Table Base - Stainless Steel - with rounded curved corners on the base - commercial quality

Also available with a rectangular twin base

201 grade stainless steel- Brushed Finish

Single Base
Recommended top size 800 mm round or square

Height: 73cm
Width: 40cm
Depth: 40cm
Weight: 16.5

or rectangular twin base - recommended top size 120x70cm

Height: 73cm
Width: 66cm
Depth: 40cm
Weight: 28.6

Single Base Recommended top size 800 mm round or square Height: 73cm Width: 40cm Depth: 40cm Weight: 16.5 or rectangular twin base - recommended top size 120x70cm Height: 73cm Width: 66cm Depth: 40cm Weight: 28.6

See full description
Specifications for Dacon Square Table Base - Stainless Steel
  • Material
    201 Grade Stainless Steel
  • Height
    73cm
  • Product Type
    Dining Table Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome