MULTI-FUNCTIONAL DESIGN: This dip machine offers a great place to do push-ups, dips, abdominal raises, knee raise and many other work outsSTURDY CONSTRUCTION: The dip stand is constructed with heavy-duty steel frame, super sturdy in your exercise process. And max load capacity is up to 100KGADJUSTABLE HEIGHT: With 10 levels height adjustment, and you can adjust the height to fit your needs during workoutSTURDY & STABLE: Four Non-slip rubber foot pads to keep dip stands stable on floor. High density foam grips can reduce slipping and help minimize hand fatigue after long exercises.DIMENSIONS: Overall Dimension: 96-126H x 83.5L x 71.5Wcm. MAXIMUM WEIGHT CAPACITY 100KG. ASSEMBLY REQUIRED.