GAMER Beanbag, HxWxD 1000 X 1000 X 1000mm, Apple Green

Order Code: ZT2702446S

£123.99 Inc VAT (20%)


Description

GAMER beanbag, HxWxD 1000 x 1000 x 1000 mm, apple green. Supplied = assembled. Height = 1000 mm. Width = 1000 mm. Depth = 1000 mm. Seat height = 320 mm. Seat and back rest colour = apple green. Seat and back rest material = 100% polyester. Product type = beanbags. Durable and tear resistant. Retains its volume. For indoor and outdoor use*. Top material layer with a close, hardwearing weave, tear resistant sewn seams. Inner coating water repellent. Content made of dust free EPS beads (recycled material) , which ensure the beanbag adapts perfectly to the body and provides a relaxed feeling when seated. If it becomes dirty, the surface can be easily cleaned using a brush or sponge. * Limited weather resistance, please store in a dry place. Supplied fully assembled.

See full description
Specifications for GAMER Beanbag, HxWxD 1000 X 1000 X 1000mm, Apple Green
  • Supplied
    Assembled
  • Product Type
    Beanbags
  • Height
    1000mm
  • Depth
    1000mm
  • Width
    1000mm
  • Seat Height
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome