0
1
2
3

Girls Dressing Table with Mirror Stool Pretend Play Toy

Order Code: ZT4185199S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

Transform your child's room with this HOMCOM kids vanity table. Vibrant and magical, its pink unicorn theme sets the tone nicely in any room. With a table and stool, they'll use it to get ready for school, do homework and more. Keep loose accessories in the drawer or on the wide tabletop, so everything stays tidy. Made with durable MDF, all edges are rounded for safety, whilst the large mirror is made from acrylic, which don't break easily. Turn fantasy into reality, adding spark to their room. - Two-piece set includes a vanity makeup table and matching stool
- A beautiful unicorn design with vibrant colours
- Suitable for bedrooms, nurseries and daycare centres
- Their own space, which encourages imagination and development
- Made of durable MDF frame, it has round corners for safety
- A clear and visible mirror, making it easier to get ready in the mornings
Includes a drawer to keep loose accessories
- Assembly required- Colour: Pink and white
- Material: MDF and acrylic
- Table dimension: 90H x 49L x 34Wcm. Stool: 28H x 26L x 26Wcm. Tabletop height: 49cm. Mirror: 32H x 25Wcm
- Weight capacity: Stool: 40kg. Table: 15kg
- Suitable age:3-6 years
- Qualification: EN 71-1-2-3
- Item label: 350-089

See full description
Specifications for Girls Dressing Table with Mirror Stool Pretend Play Toy
  • Product Type
    Dressing Table
  • Colour
    Pink and White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome