GORDON Beanbag, HxWxD 800 X 600 X 800mm, Taupe

Order Code: ZT2698035S

£499.99 Inc VAT (20%)


Description

GORDON beanbag, HxWxD 800 x 600 x 800 mm, taupe. Supplied = assembled. Height = 800 mm. Width = 600 mm. Depth = 800 mm. Seat height = 300 mm. Seat and back rest colour = taupe. Seat and back rest material = 100% polyester. Product type = beanbags. Soft and comfortable. Two-chamber system. For indoor and outdoor use*. Filling with EPS beads made of 100% EPS polystyrene, two-chamber system, implied back rest, easy care 100% polyester cover. Width 800 mm front, 600 mm rear. * Limited weather resistance, please store in a dry place. Supplied fully assembled.

See full description
Specifications for GORDON Beanbag, HxWxD 800 X 600 X 800mm, Taupe
  • Supplied
    Assembled
  • Product Type
    Beanbags
  • Height
    800mm
  • Width
    600mm
  • Depth
    800mm
  • Seat Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome