Handrail Indoor Kit Matt Black Finish 3 x 1.2m Rails - 3.6m Length

Order Code: ZT4797534S

£73.99 Inc VAT (20%)


Description

Introducing Rothley's Stylish Handrail Kit, a meticulously designed solution for your home's safety and aesthetic appeal. Tested rigorously to meet British Standards, this 3.6-metre kit is precisely tailored to cover a standard staircase of 13 steps, ensuring a perfect fit for your household. The Rothley Handrail Kit distinguishes itself through its innovative design. The connecting brackets are engineered to effortlessly join and firmly hold the tube, eliminating the need for drilling. This feature not only simplifies installation but also ensures a secure connection for enhanced safety. Available in Wooden and Steel finishes, these kits are ideal for blending seamlessly with various home décor styles. Every essential component is neatly packaged within the box, offering convenience and ease of assembly. Installation is a breeze with the comprehensive instruction manual and all the necessary fixings included in the kit. With the Rothley Handrail Kit, you gain the assurance of having a stylish and secure handrail that adheres to the highest safety standards.
Upgrade your home with confidence, knowing that the Rothley Handrail Kit offers both style and safety, providing a secure and elegant addition to your living space. The handrail kits are FIRA tested.
3.6mtr kit contains:
• 3 x 1.2m x 40mm rail
• 2 x Wall Brackets
• 2 x Connecting Brackets
• 2 x End Caps
• Screws & Wall Plugs
• Easy to follow Installation Guide

See full description
Specifications for Handrail Indoor Kit Matt Black Finish 3 x 1.2m Rails - 3.6m Length
  • Finish
    Matt Black
  • Product Type
    Handrail Kit
  • Rail Diameter
    40mm
  • Length
    3.6m
  • Rail Dimensions
    3 x 1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome