Hans Table Top - Wenge - 900 Diameter x 25 mm

Order Code: ZT4279601S

£399.99 Inc VAT (20%)


Description

A very durable 25mm table top with 2mm ABS edging
Available in three different colours
Can be fittted to any table base from the range

Dimensions: 2.5cm 90cm dia

See full description
Specifications for Hans Table Top - Wenge - 900 Diameter x 25 mm
  • Thickness
    25mm
  • Product Type
    Table Top
  • Diameter
    900mm
  • Colour
    Wenge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome