0
1
2
3

Kids Dressing Table with Mirror Stool Drawer Cute Animal Design Pink

Order Code: ZT4184755S

£59.99 Inc VAT (20%)


Description

Elevate your child's room with our cute and vibrant ZONEKIZ vanity table set. They'll love using the mirror to get ready, practice makeup, and style their hair. With convenient storage for accessories, certified safety, and endless imaginative play, it's the perfect addition to their space. Unleash their creativity with this fantastic dressing table set. Complete kids dressing table set, including a vanity table, matching stool, and mirror
Adorable animal-themed design adds charm to any room
Suitable for bedrooms, playrooms, and nurseries
Easy to clean for hassle-free maintenance
Clear and visible mirrors made of durable acrylic
Drawer included for organized storage of loose items
Assembly required for easy setupColour: Pink
Material: MDF and acrylic
Dimensions: Table: 72 x 44 x 100cm (LxWxH) Stool: 39.5 x 39.5 x 35cm (LxWxH) Mirror: 29 x 16.5cm (LxW) Tabletop: 65 x 39.5 x 60cm (LxWxH) Seat: Φ29.5cm. Inside drawer: 18.8 x 21 x 3.7cm (WxDxH) Recommended age: 3-6 years. Certificated age: 3+ years
Weight capacity: Stool: 30kg. Table: 20kg
Qualification: EN71-1-2-3 and EN71-1-2-3
Item label: 316-008V80PK

See full description
Specifications for Kids Dressing Table with Mirror Stool Drawer Cute Animal Design Pink
  • Colour
    Pink
  • Product Type
    Kids Dressing Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome