LOUNGE Beanbag, HxWxD 900 X 1000 X 800mm, Blackberry

Order Code: ZT2702232S

£139.99 Inc VAT (20%)


Description

LOUNGE beanbag, HxWxD 900 x 1000 x 800 mm, blackberry. Supplied = assembled. Height = 900 mm. Width = 1000 mm. Depth = 800 mm. Seat height = 260 mm. Seat and back rest colour = blackberry. Seat and back rest material = 100% polyester. Product type = beanbags. With back rest and loop. Tear resistant, hardwearing top material layer. For indoor and outdoor use*. Hardwearing top material layer, tear resistant workmanship. Water repellent due to the special inner coating and therefore suitable for outdoor use. Due to the pleasantly soft and yet hardwearing top material layer made of polyester and the highly yielding filling made of polystyrene (EPS) , the giant beanbag adapts perfectly to the body. The filling can be removed or topped up when necessary, is very malleable and retains its volume. The outer cover is additionally secured by a zip, which prevents an unintentional loss of filling. The LOUNGE beanbag is already filled upon delivery and can be used immediately. The inner bag allows the cover to be removed and cleaned. If dirty, the surface can be easily cleaned with a brush or sponge. * Limited weather resistance, please store in a dry place. Supplied fully assembled.

See full description
Specifications for LOUNGE Beanbag, HxWxD 900 X 1000 X 800mm, Blackberry
  • Supplied
    Assembled
  • Product Type
    Beanbags
  • Depth
    800mm
  • Width
    1000mm
  • Height
    900mm
  • Seat Height
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome