Nali Square Table Base Stainless Steel

Order Code: ZT4279837S

£399.99 Inc VAT (20%)


Description

Nali Square Dining Kitchen Table Base - Stainless Steel Brushed Finish

Contemporary table base with a stylish stainless steel finish. Commercial quality

Available with base only or with a table top

Round tops available are in sizes 60 or 80 cm and square tops available are 60cm or 70cm in black, white, light Beech, oak or wenge

Indoor or outdoor use (werzalit tops available)

Suitable for Home use and Restaurants, Hotels, Pubs, Clubs, Bistros and Cafes

Suitable for tops up to 800mm round

Dimensions MM
H: 720
W: 430
L: 430

Weight: 15.3

Dimensions MM H: 720 W: 430 L: 430

See full description
Specifications for Nali Square Table Base Stainless Steel
  • Product Type
    Table Base
  • Finish
    Brushed
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome