Power Tower Station Pull Up Bar for Home Gym Workout Equipment

Order Code: ZT3351330S

£99.99 Inc VAT (20%)


Description

HOME MULTI GYM: Multifunctional upper body workout dip station allows you to perform pull ups, push ups, dips and more. Great for keeping in shape when you are indoors.ADJUSTABLE HEIGHT: Sets to seven different levels, free standing pull up bar will safely cater to the user's height. Spacing between each hole is 8cm.STEEL FRAME: The pull up bar stand made of solid structure which allows the tower to be used without it bending or warping. Suitable for light everyday use. FOUR SUCTION PADS: Evenly spaced on the base, keeps the pull up tower in place.COMFORTABLE: This workout tower features a back pad, elbow pads and grips on the handlebars.DIMENSIONS: 189-239H x 123W x 98Dcm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Power Tower Station Pull Up Bar for Home Gym Workout Equipment
  • Frame Material
    Steel
  • Maximum Load
    120kg
  • Product Type
    Power Tower Station
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome