Sanobi White Garden Sun Lounger Recliners Pack of 2

Order Code: ZT4279734S

£559.99 Inc VAT (20%)


Description

Price is per pair

These simple, white sunloungers feature a classic slatted design and an adjustable back support with 5 levels to suit any preference, allowing your guests to relax and soak up the sun.

With space to hold drinking glasses or to store a mobile phone on the right hand side and a storage area on the left hand side. The lounger also has wheels, making it easy to move and can be stacked up to 10 high for easy storage. Great for garden or hotel pool-sides.

Product features

Dimensions 470 (H) x 1880 (W) x 630 (D) mm
Material Polypropylene
Weight 10.25
Strong Polypropylene Frame
Fully Assembled
Stackable for easy storage (Up to 10)
Adjustable back support with 5 settings
Wheels underneath for easy movement
UV Protection
Space to hold a mobile phone or drink
Net weight 10.25

Dimensions 470 (H) x 1880 (W) x 630 (D) mm

See full description
Specifications for Sanobi White Garden Sun Lounger Recliners Pack of 2
  • Material
    Polypropylene
  • Pack Quantity
    2
  • Product Type
    Garden Sun Lounger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome