Stainless Steel Round Floor Fixed Table Base 1050 mm

Order Code: ZT4279799S

£319.99 Inc VAT (20%)


Description

With its 5 bolt ground plate, this base remains a very sturdy floor fixed option for poseur height.

Commercial Quality

Sturdy floor fixed base

5 pin fixing system

Metal sheath to hide the bolts

Max table top size for this base 80 Cm Max Top Square 70 Cm

Standard Table Size Is Available For Next Day Delivery.
If you require a Made To Measure Size Table Base (any height up to 105cm) the delivery will be 2-4 Days

Max table top size for this base 80 Cm Max Top Square 70 Cm

See full description
Specifications for Stainless Steel Round Floor Fixed Table Base 1050 mm
  • Max Table Top Size
    80cm
  • Max Top Square Size
    70cm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome