Stainless Steel Round Floor Fixed Table Base - Height - 730 mm

Order Code: ZT4279851S

£299.99 Inc VAT (20%)


Description

With its 5 bolt ground plate, this base remains a very sturdy floor fixed option for dining height.

Commercial Quality

Sturdy floor fixed base

5 pin fixing system

Metal sheath to hide the bolts.

Max table top size for this base 80 cm Max Top Square 70 cm
We have a range of table tops available for this base

Standard Table Size Is Available For Next Day Delivery.
If you require a Made To Measure Size Table Base (any height up to 73cm) the delivery will be 2-4 Days

Max table top size for this base 80 cm Max Top Square 70 cm

See full description
Specifications for Stainless Steel Round Floor Fixed Table Base - Height - 730 mm
  • Max Top Square Size
    70cm
  • Height
    730mm
  • Material
    Stainless Steel
  • Max Table Top Size
    80cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome