Tali Black Cast Iron Leg Table Base - Chrome

Order Code: ZT4279678S

£339.99 Inc VAT (20%)


Description

Tali Table Base - Cast Iron black dining table base

Available with base only or with top as well

Tops available in round 60 or 80 cm and square tops 60cm or 70cm in black, white, light Beech, oak or wenge

Suitable for table tops up to 80 CM round

Indoor or outdoor use (werzalit tops available)

Dimensions MM
Bottom Base W: 480 X 480
H: 720
W: 480
L: 480

Weight: 13.5

Dimensions MM Bottom Base W: 480 X 480 H: 720 W: 480 L: 480

See full description
Specifications for Tali Black Cast Iron Leg Table Base - Chrome
  • Product Type
    Table Base
  • Colour
    Black
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome