Tason Pine End Table - Solid Wood

Order Code: ZT4279507S

£319.99 Inc VAT (20%)


Description

Fantastic solid wood end tables in a traditional design.

Made from waxed pine these tables are perfect for use individually when you need an extra surface.

PACK OF TWO

SIZE: 53h x 58w x 58d cm

MATERIALS: Solid Wood

COLOUR/FINISH: Antique Pine

Easy Self Assembly

SIZE: 53h x 58w x 58d cm

See full description
Specifications for Tason Pine End Table - Solid Wood
  • Product Type
    End Table
  • Material
    Solid Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome