XXL Giant Beanbag, WxD 1800 X 1400mm, Dark Brown

Order Code: ZT2702361S

£159.99 Inc VAT (20%)


Description

XXL giant beanbag, WxD 1800 x 1400 mm, dark brown. Supplied = assembled. Height = 1800 mm. Width = 1400 mm. Seat height = 320 mm. Seat and back rest colour = dark brown. Seat and back rest material = 100% polyester. Product type = beanbags. Durable and tear resistant. Extra large, suitable for 2. For indoor and outdoor use*. Whether in the living room, on the balcony, the terrace or in the garden, it can be used in many positions suitable for sitting and lying, and the size of the beanbag allows more than one person to sit on it. The giant beanbag is water repellent due to the special inner coating and therefore suitable for outdoor use. Due to the pleasant yet hardwearing top material layer made of polyester and the highly yielding filling made of polystyrene (EPS) , the giant beanbag adapts perfectly to the body. The filling also stores body heat, which contributes to the excellent comfort when seated. The beanbag features an inner bag, which allows an individual addition or removal of the filling. The cover is sealed with a zip and an additional velcro fastener, which prevents unintentional opening and any loss of filling. The inner bag allows the cover to be removed and cleaned. If dirty, the surface can be easily cleaned with a brush or sponge. * Limited weather resistance, please store in a dry place. Supplied fully assembled.

See full description
Specifications for XXL Giant Beanbag, WxD 1800 X 1400mm, Dark Brown
  • Supplied
    Assembled
  • Product Type
    Beanbags
  • Width
    1400mm
  • Height
    1800mm
  • Seat Height
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome