Bed Pad Normal - 60 x 90 - Single Case x 25

Order Code: ZT1097941S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

As well as on a bed, these pads can be used on other furniture such as chairs and sofas to protect against bladder leakage episodes about the home. The absorbent surface quickly locks in fluid and neutralises unpleasant odours thanks to the active odour control solution. The Drylock Technology in the Dailee range of continence products means that each pad offers an incredibly high level of performance. The innovative fluffless technology is more environmentally friendly (thinner products means less material is used, space is saved and transport requirements are reduced), contains no water, solvents or glue, and is extremely low energy consumption in its production processes. All of which support a modern outlook on environmental manufacturing whilst also producing market-leading, premium products.

See full description
Specifications for Bed Pad Normal - 60 x 90 - Single Case x 25
  • Product Type
    Bed Pad
  • Size
    60 x 90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome