Heavy Blend Fleece Stadium Blanket Sport Grey One Size

Order Code: ZT5326025S

£18.99 Inc VAT (20%)


Description

Heavy Blendô fabric features air-combed MVS yarn for reduced pilling, plus an extensive colour palette.Two-end midweight fleece fabric. Hemmed sides all around. High-performing tear-away label.

Specifications for Heavy Blend Fleece Stadium Blanket Sport Grey One Size
  • Gender
    Unisex
  • Colour
    Sport Grey
  • Product Type
    Blankets
  • Size
    One Size
  • Material
    50% US Cotton, 50% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome