Ribbed Back-Up Pads


£18.99 Inc VAT (20%)

See 3 Product Variants
£18.99

Description

64860 - 3M Cubitron II Ribbed Back-Up Pad (for heavy stock removal) 115mm x 5/8 Whit/M14-2.0.

Features and Benefits
• Unique, durable rib pattern
• Resistant to temperatures over 212° F (100°C)
• Perfect for extending the cut rate and lifespan of 3M™ Cubitron™ II discs
• Increase work process efficiency whilst reducing costs

Feature Attributes

Maximum RPM:
13,200 rpm
Pad Adhesion Type:
Quick Change
Type:
Backing Pad
Hole Configuration:
0
Material:
Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome