Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 + | £18.39 | 8% |
Our heaviest and thickest towels at up to 1000g/m². 100% cotton construction. Bath mats have a chequerboard pattern for ease of identification. Suitable for embroidery. Weight: 545-1000g/m². Face cloth 545g/m². Hand towel 665g/m². Bath towel 665g/m². Bath sheets 600g/m². Bath mat 1, 000g/m². Construction material: 100% cotton. Colour: white. Washing instructions: Wash at 60°. Wash dark colours separate. Do not use bleach. Medium temperature iron. Tumble dry on high heat setting.