Temir Duvet Cover Blue Single Open

Order Code: ZT4871465S

£33.99 Inc VAT (20%)


Description

Simple, plain flame retardant polyester in a variety of deep and pastel colours. Flame retardant to BS7175 section 3. Fabric complies to source 7. Thread count: 140. Yarn count: 24/24. Weight: 145g/m². Fabric: 100% polyester. Colours available: white, blue, oatmeal, navy, ivory. Washing instructions: wash at 60°. Do not bleach. Do not dry clean. Cool iron, but the use of steam is risky, so be careful. Tumble dry at low heat setting.

See full description
Specifications for Temir Duvet Cover Blue Single Open
  • Size
    Single
  • Product Type
    Duvet Cover
  • Material
    100% Polyester
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome