Temir Fitted Sheet Navy Double

Order Code: ZT4870080S

£25.99 Inc VAT (20%)
£27.997% off


Description

The Mitre Essentials Temir range is designed to provide unrivalled safety to hospitality and residential settings. This double size navy fitted sheet is guaranteed to FR Source 7 standards, giving the very high fire retardancy which can be a legal requirement in care homes and government institutions. This double size 100% polyester fitted sheet is a lighter and extremely safe alternative to traditional hotel bedding and offers a 24/24 yarn count and 145 gsm fabric weight.

See full description
Specifications for Temir Fitted Sheet Navy Double
  • Colour
    Navy
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome