Alpha High Back Mesh Operator Chair - Black

Order Code: ZT4780961S

£169.99 Inc VAT (20%)


Description

This striking high back mesh operator chair with headrest offers seat height adjustment, a stylish contoured black nylon detailed AIRFLOW mesh backrest with lumbar support, fully reclining mechanism with tension control, a large chrome spider base with twin wheel hooded castors and stylish adjustable 'T' shaped arms.

Specifications for Alpha High Back Mesh Operator Chair - Black
  • Seat Height
    450-530mm
  • Weight
    19kg
  • Back Height
    575mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Width
    510mm
  • Material
    Mesh
  • Seat Depth
    490mm
  • Back/Seat Action
    Synchro Mechanism
  • Recommended Weight Limit
    110kg
  • Adjustable Lumbar Support
    Fixed
  • Base Type
    Chrome 5 Star
  • Recommended Usage
    5-8hours
  • Tilt Lock Feature
    Standard Tilt Lock
  • Back Type
    High
  • Gas Lift Adjustment
    Yes
  • Headrest Type
    Height Adjustable
  • Style
    Operator/Task Chairs
  • Weight Tension Control
    Yes
  • Arm Type
    Height Adjustable Arms
  • Assembly Required
    Yes