Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Alto Mesh Chair Black
By Tc
Order Code:
ZT1185239P
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/alto-mesh-chair-black/p/ZT1185239P
Add to quotation
View all Mesh Chairs
Description
Stylish high back, posture mesh chair- for a slick and modern take on a regular executive chair.
Specifications
Specifications for Alto Mesh Chair Black
Back Height
570mm
MFR Part No.
CH1914BK
Colour
Black
Seat Width
520mm
Back Width
480mm
Seat Depth
490mm
Depth
700mm
Gross Weight
19.95kg
19kg
Height
1250mm
Seat Height Range
470 - 565mm
Width
700mm
Weight
17.2kg
Packaged Dimensions (WxDxH)
720 x 360 x 710mm
Packaged Dimensions (Wxdxh)
720 x 360 x 710mm
720 x 360 x 710mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome