Armless Office Chair Ergonomic Padded Height Adjustable Mesh Back 5 Wheels921-226V70BK

Order Code: ZT3352426S

£55.99 Inc VAT (20%)


Description

Compact, armless design: Home office chair is suitable for smaller spaces. Armless to fit under tables easily.Comfortable: 6cm padded seat for you to work over longer hours. Breathable mesh on the back.90-100cm adjustable height: This level of the desk chair can be adjusted to a position best for you. 360° seat moves with your body's motions.Five wheels: Computer chair moves smoothly on the ground. Steel base keeps chair weighted.Dimensions: 90-100H x 43W x 56Dcm. Seat: 43W x 43Dcm. Seat to floor: 46-56Hcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Armless Office Chair Ergonomic Padded Height Adjustable Mesh Back 5 Wheels921-226V70BK
  • Base Material
    Steel
  • Maximum Load
    120kg
  • Product Type
    Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome