Aztec HB Ergonomic Mesh Executive Chair - Black

Order Code: ZT4781124S

£519.99 Inc VAT (20%)


Description

Our deluxe and commanding high back ergonomic mesh chair, complete with adjustable headrest, mesh back and seat, offers a wire controlled mechanism, independent seat slide for maximum user comfort, synchronous knee tilt mechanism with tension control for individual bodyweight, height adjustable multi position 'T' shaped armrests, a heavy duty gas lift 154kgs (25 stone) for easy seat height adjustment and a complementing polished aluminium base. with a 3 year guarantee, it will offer you functional style and comfort for years to come.

See full description
Specifications for Aztec HB Ergonomic Mesh Executive Chair - Black
  • Product Type
    Office Chairs
  • Seat Width
    530mm
  • Weight
    25.1kg
  • Colour
    Black
  • Seat Height
    440-500mm
  • Seat Depth
    480mm
  • Back Height
    735mm
  • Material
    Mesh
  • Arm Type
    Adjustable Arms
  • Gas Lift Adjustment
    Yes
  • Recommended Weight Limit
    154kg
  • Back Style
    Mesh
  • Style
    Operator/Task Chairs
  • Back/Seat Action
    Asynchro Mechanism
  • Back Type
    High
  • Headrest Type
    Adjustable
  • Base Type
    Chrome 5 Star
  • Recommended Usage
    5-8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome