Barri Medium Back Mesh Task Chair - Black

Order Code: ZT4781013S

£199.99 Inc VAT (20%)


Description

Our medium back 3 lever mesh chair packs quite a punch at a great price. Along with its mesh back and contrasting fabric upholstered seat, it features height adjustable arms, fixed lumbar support, a height adjustable back - the angle of which can also be adjusted independently and locked in any position. The chair is completed with a hardwearing base and striking back panelling.

Specifications for Barri Medium Back Mesh Task Chair - Black
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Back Height
    520mm
  • Colour
    Black
  • Seat Height
    450-550mm
  • Weight
    14kg
  • Style
    Operator/Task Chairs
  • Arm Type
    Height Adjustable Arms
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    95kg
  • Recommended Usage
    5-8hours
  • Back/Seat Action
    Seat and Back Height and Tilt