Black Mesh Chair In Bespoke Seat Ginseng Chilli

Order Code: ZT3241864S

£199.99 Inc VAT (20%)
£229.9913% off


Description

The medium back chair has black mesh upholstery with a metal frame. This operator chair comes with fixed arms. Castors allow easy mobility within an office environment.

• Camden Mesh Task Armchair • Arms included • BS7176 medium hazard standard • Black

Specifications for Black Mesh Chair In Bespoke Seat Ginseng Chilli
  • Material
    Mesh
  • Product Type
    Operator Chair
  • Colour
    Black
  • Arm Type
    Fixed Arms
  • Frame Material
    Metal