0
1

Bolt Leather Look and Mesh Chair - KF73591

Order Code: ZT1549122S

£339.99 Inc VAT (20%)


Description

The Arista Bolt Racing Chair is a handsome executive-quality chair upholstered in sleek black leather-look material for a comfortable finish that looks great. The lock tilt mechanism lets you adjust the tilt of the back and the height of the seat from 455mm to 555mm. For extra style, there's an optional chrome base available (sold separately).
Executive chair with sporty design
Lock tilt mechanism to adjust tilt and height of seat
Black leather-look upholstery
Maximum capacity: 18 stone
Five-castor base for mobility and armrests
Recommended usage time: 8 hours
Seat dimensions W475 x D515mm
Back dimensions W475 x H635mm
Seat height: 460-560mm

See full description
Specifications for Bolt Leather Look and Mesh Chair - KF73591
  • Weight
    16kg
  • MFR Part No.
    KF73591
  • Product Type
    Racing Chair
  • Seat Height
    460-560mm
  • Back Height
    635mm
  • Back Width
    475mm
  • Maximum Height
    560
  • Material
    PU
  • Seat Depth
    515
  • Frame Material
    Nylon
  • Colour
    Black
  • Seat Width
    475