Calypso II Mesh Chair - Black

Order Code: ZT1115102P

£259.99 Inc VAT (20%)


Description

Beat the heat and kit out a modern office, with a mesh back and PCB mechanism - this range provides flexibility and functionality without the hefty price tag.
High mesh back operator chair with a PCB mechanism and a range of arm options
Deep cushioned seat and back upholstered in a tough wearing fabric
Permanent contact back (PCB) ensures user comfort for up to 8 hours
Backrest angle can be fixed or set to free float with the user
Suitable for up to 8 hours use
Twin wheeled, hooded, nylon castors
A wide range of accessories are available. Choose from folding, fixed or adjustable arms, either a PCB, fixed or asynchro mechanism, or chrome bases for a touch of class
Available in charcoal, claret, black and royal blue
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Calypso II Mesh Chair - Black
  • Back Height
    500mm
  • Back Width
    450mm
  • MFR Part No.
    CH2803BK
  • Colour
    Black
  • Seat Width
    470mm
  • Seat Depth
    450mm
  • Width
    500mm
  • Depth
    500mm
  • Weight
    10kg
  • Seat Height Range
    460 - 590mm
  • Height
    995 - 1150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome