Camden Black Mesh Chair in Myrrh Green KCUP1517

Order Code: ZT1203806S

£203.99 Inc VAT (20%)


Description

Camden Black Mesh Chair in Myrrh Green KCUP1517 The medium back chair has black mesh upholstery with a metal frame. This operator chair comes with fixed arms. Castors allow easy mobility within an office environment.

Specifications for Camden Black Mesh Chair in Myrrh Green KCUP1517
  • Back Height
    450mm
  • Colour
    Green
  • Seat Width
    480mm
  • MFR Part No.
    82062DY
  • Material
    Mesh/Fabric
  • Back Width
    450mm
  • Seat Height
    430-530mm
  • Seat Depth
    480-520mm
  • Type
    Office Chairs
  • Weight
    11.75kg
  • Back Type
    Medium
  • Style
    Operator/Task Chairs
  • Standards
    EN 1021-1, EN 1021-2
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    120kg
  • Recommended Usage
    8hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome