Cantilever Chair, Stackable, Mesh Back Rest, Aluminium Coloured Frame, Bordeaux Upholstery, Pack of 4

Order Code: ZT3147731S

£599.99 Inc VAT (20%)


Description

Cantilever chair, stackable, mesh back rest, aluminium coloured frame, bordeaux upholstery, pack of 4. Supplied = assembled. Seat and back rest colour = bordeaux, black. Seat and back rest material = fabric upholstery, plastic. Frame colour = aluminium silver. Frame material = tubular steel. Frame design = cantilever chair. Type of arm rests = without arm rests. Seat height = 470 mm. Seat width = 475 mm. Seat depth = 415 mm. Back rest height = 340 mm. Design of seat shell = seat/separate back rest. Upholstery = seat pan. Feature = stackable. Max. load = 110 kg. Product type = cantilever chairs. Cantilever frame with protection against tipping. Up to four chairs can be stacked. Can be used virtually anywhere. Stable tubular frame. Seat dimensions Height x width x depth 470 x 475 x 415 mm. Back rest height 340 mm. Pack of 2 or 4. With mesh back rest, black. Supplied fully assembled.

See full description
Specifications for Cantilever Chair, Stackable, Mesh Back Rest, Aluminium Coloured Frame, Bordeaux Upholstery, Pack of 4
  • Frame Colour
    Aluminium Silver
  • Product Type
    Cantilever Chair
  • Seat Material
    Plastic
  • Seat Colour
    Bordeaux
    Black
  • Frame Material
    Tubular Steel
  • Seat Depth
    415mm
  • Seat Height
    470mm
  • Seat Width
    475mm
  • Back Rest Height
    340mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome