Cantilever Chair, Stackable, Mesh Back Rest, Chrome Plated Frame, Royal Blue Upholstery, Pack Of 2

Order Code: ZT2722877S

£329.99 Inc VAT (20%)


Description

Cantilever chair, stackable, mesh back rest, chrome plated frame, royal blue upholstery, pack of 2. Supplied = assembled. Seat and back rest colour = royal blue, black. Seat and back rest material = fabric upholstery, plastic. Frame colour = chrome. Frame material = tubular steel. Frame design = cantilever chair. Type of arm rests = without arm rests. Seat height = 470 mm. Seat width = 475 mm. Seat depth = 415 mm. Back rest height = 340 mm. Design of seat shell = seat/separate back rest. Upholstery = seat pan. Feature = stackable. Max. load = 110 kg. Product type = cantilever chairs. Cantilever frame with protection against tipping. Up to four chairs can be stacked. Can be used virtually anywhere. Stable tubular frame. Seat dimensions Height x width x depth 470 x 475 x 415 mm. Back rest height 340 mm. Pack of 2 or 4. With mesh back rest, black. Supplied fully assembled.

See full description
Specifications for Cantilever Chair, Stackable, Mesh Back Rest, Chrome Plated Frame, Royal Blue Upholstery, Pack Of 2
  • Seat Height
    470mm
  • Seat Depth
    415mm
  • Seat Width
    475mm
  • Product Type
    Cantilever Chairs
  • Frame Colour
    Chrome
  • Arm Type
    without Arm Rests
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Load Capacity
    110kg
  • Frame Material
    Tubular Steel
  • Additional Features
    Stackable
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Design
    Cantilever Chair
  • Back Rest Height
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome