Cantilever chairs, pack of 2, mesh covered back rest, black, charcoal seat. Supplied = assembled. Seat and back rest colour = charcoal, black. Seat and back rest material = 100% Trevira CS, 100% polyester. Frame colour = chrome. Frame material = steel. Frame design = cantilever chair. Type of arm rests = plastic arm rests. Arm rest colour = black. Seat height = 460 mm. Seat width = 490 mm. Seat depth = 490 mm. Back rest height = 430 mm. Design of seat shell = upholstered, plastic seat base. Shape of seat shell = contoured seat. Overall height = 960 mm. Overall width = 630 mm. Overall depth = 630 mm. Model = mesh back rest. Product type = cantilever chairs. Choose from upholstered or mesh covered back rest. With plastic arm rests for comfortable arm support. Comfortably upholstered contoured seat with rounded front edge. Classic cantilever chair in trendy design. Two different back rest versions to choose from, incl. plastic arm rests, black. Comfortably upholstered contoured seat with rounded front edge for comfortable sitting, seat base made of plastic, black. Stackable (4 pieces per stack) Steel frame made of chrome plated tubular steel, 25 mm, with plastic glides. Pack of 2. Ergonomically shaped and actively breathing back rest covered with high quality 3D mesh/looped fabric, adapts to the shape of the back and provides support in all sitting positions. Supplied fully assembled.