Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Carbon Mesh Chair - Black
By Tc
Order Code:
ZT1252466X
£159.99
Inc VAT (20%)
£183.99
13% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/carbon-mesh-chair-black/p/ZT1252466X
Add to quotation
View all Mesh Chairs
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Carbon Mesh Chair - Black
Back Height
500mm
Colour
Black
Back Width
475mm
Seat Width
490mm
MFR Part No.
CH1730
Height
900 - 1000mm
Seat Height Range
470 - 570mm
Depth
620mm
Seat Depth
505mm
Weight
15.9kg
Width
620mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome