Carousel Mesh Operator Chair - Raspberry

Order Code: ZT4782194S

£149.99 Inc VAT (20%)


Description

This medium back mesh designer office chair is the perfect addition to any home or professional office environment. Featuring a posture contoured AIRFLOW mesh back, it also has a contrasting fabric upholstered seat with waterfall front. Complete with a chrome gas lift for seat height adjustment, fixed heavy duty arms, a fully reclining tilt mechanism - lockable in the upright position and tension control to suit the individual user's bodyweight it is finished with a complementing chrome gas lift for that extra stylish edge.

See full description
Specifications for Carousel Mesh Operator Chair - Raspberry
  • Material
    Mesh/Fabric
  • Back Height
    500mm
  • Product Type
    Office Chairs
  • Weight
    12.9kg
  • Seat Height
    425-500mm
  • Seat Width
    480mm
  • Seat Depth
    480mm
  • Recommended Usage
    5-8hours
  • Tilt Lock Feature
    Standard Tilt Lock
  • Recommended Weight Limit
    110kg
  • Arm Type
    Fixed Arms
  • Back Type
    Medium
  • Style
    Operator/Task Chairs
  • Colour
    Black
  • Back/Seat Action
    Synchro Mechanism
  • Base Type
    Chrome 5 Star
  • Weight Tension Control
    Yes
  • Gas Lift Adjustment
    Yes
  • Assembly Required
    Yes