Chachi Mesh Chair - Black

Order Code: ZT1202534X

£449.99 Inc VAT (20%)


Description

A contemporary office chair that offers full support for its users.

- Adjustable headrest ensuring user comfort and support.
- Full breathable mesh, offering permanent contact across the entire back.
- Black with chrome adjustable arms, comfortable yet stylish.
- Lock-tilt mechanism with adjustable torsion control.
- Chrome base, to provide a finished look.
- Physio approved

5 Year manufacturer component guarantee and 2 year fabric guarantee.

Up to 8 hours usage

See full description
Specifications for Chachi Mesh Chair - Black
  • MFR Part No.
    CH1910
  • Colour
    Black
  • Seat Width
    500mm
  • Back Width
    515mm
  • Back Height
    750mm
  • Depth
    420mm
  • Seat Depth
    510mm
  • Width
    500mm
  • Seat Height Range
    450 - 540mm
  • Gross Weight
    20.8kg
    20kg
  • Height
    1760mm
  • Weight
    18.7kg
  • Packaged Dimensions (WxDxH)
    350 x 740 x 630mm
  • Packaged Dimensions (Wxdxh)
    350 x 740 x 630mm
    350 x 740 x 630mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome