Crusader High Back Mesh Task Operator Chair - Black

Order Code: ZT4781014S

£159.99 Inc VAT (20%)


Description

Our Crusader chair provides a rugged and dependable seating solution to any requirement at the right price. Comfortable, stylish and highly functional, it offers stylish fixed T-section arms, seat height adjustment, a posture-curved high height backrest and tension control adjustable for individual bodyweight. It also features a plush chrome 5 star swivel base as a finishing touch.

See full description
Specifications for Crusader High Back Mesh Task Operator Chair - Black
  • Back Height
    575mm
  • Seat Depth
    490mm
  • Product Type
    Office Chairs
  • Seat Width
    490mm
  • Material
    Mesh/Fabric
  • Colour
    Black
  • Seat Height
    450-550mm
  • Weight
    15.6kg
  • Back/Seat Action
    Synchro Mechanism
  • Recommended Usage
    5-8hours
  • Base Type
    Chrome 5 Star
  • Weight Tension Control
    Yes
  • Gas Lift Adjustment
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Style
    Operator/Task Chairs
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome